Disconnect Switch, Non-Fuse, 30A, 600VAC, 250VDC, NEMA 4/4X

Item #: 378876

Cat #: 194R-CN30-1753-PY

UPC: 885630160047

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fuse, 30 Amp, 600 Volt AC, 250 Volt DC, NEMA 4/4X, Red/Yellow Handle

Overview

Disconnect Switch, Non-Fuse, 30 Amp, 600 Volt AC, 250 Volt DC, NEMA 4/4X, Red/Yellow Handle
Rugged and durable, 194R non-fused disconnect switches are approved for demanding applications and environments. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-CN30-1753-PY from Rockwell Automation® is a 30 A non-fused disconnect switch. It is NEMA 4/4X stainless steel with three poles. It is a standard pistol red / yellow handle with a standard shaft.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630160047, 194R-CN30-1753-PY

Specifications

Poles: 3
Volts DC: 250
Color: Red/Yellow
Amps: 30
Type: Disconnnect Switch, Non-Fused
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Color: Red/Yellow
Type: Disconnnect Switch, Non-Fused
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 250
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)