Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 12 A, 1 NC, 24VDC coil

Item #: 378790

Cat #: LP2K1201BD

UPC: 785901791065

Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 12 A, 1 NC, 24VDC coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Reversing contactor, TeSys K, 3P, AC-3, lt or eq to 440V 12 A, 1 NC, 24VDC coil
LP2K1201BD is a compact 3-pole TeSys K reversing contactor from Schneider Electric for motor applications. Rated 12A AC-3 5.5kW@400V, it includes a 24V DC coil, 1NC auxiliary contact, a mechanical interlock and a pre-wired reversing circuit. LP2K1201BD is a 3-pole TeSys K reversing contactor from Schneider Electric for simple motor applications rated up to 5.5kW@400V. Very compact, DIN-rail compatible, it is assembled with a mechanical interlock and a pre-wired reversing circuit. It can be easily integrated into all control systems thanks to its 24V DC coil and 1NC built-in auxiliary contact. Available worldwide, it complies with multi-standards (IEC, UL, CSA, CCC, EAC, Marine) and is certified Green Premium (RoHs/Reach). Very compact, 90mm wide, for DIN-rail and panel mounting. Assembled with mechanical interlock and pre-wired reversing circuit. Ready for connection to all control systems thanks to a 24V DC control voltage and 2NC built-in auxiliary contact. Can be completed with auxiliary contact blocks (LA1K, LA2K) and thermal relays (LR2K).
Also known as: 785901791065, LP2K1201BD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)