Push Button, Multi-Function, Momentary, 2-Position, Red/Green

Item #: 37879

Cat #: 800FP-U2EFFEPX11

UPC: 662468121842

Documents & Guides
Push Button, Multi-Function, 2 Position, Flush, Pos. A, Red, Extended, with Text "O", Pos. C, Green, Flush, with Text "I", 1 Normally Open, Contact, 1 Normally Closed, Contact
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Multi-Function, 2 Position, Flush, Pos. A, Red, Extended, with Text "O", Pos. C, Green, Flush, with Text "I", 1 Normally Open, Contact, 1 Normally Closed, Contact
Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 662468121842, 800FP-U2EFFEPX11

Specifications

IP/NEMA Rating: IP66
Type: Multi-Function, Extended/Flush, Pushbutton
Color: Red/Green
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66
Color: Red/Green
Family / Style: 800F
Type: Multi-Function, Extended/Flush, Pushbutton
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)