Indoor/Outdoor Vinyl Tape, 2.25" x 100', Blue

Item #: 378761

Cat #: B30C-2250-595-BL

UPC: 754473182991

Sign In or Register to view pricing and more.
Documents & Guides
Durable, low-shrink vinyl with our most aggressive adhesive. Indoor/outdoor. Conforms to irregular, curved, rough and highly textured surfaces (painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces). Adheres to "difficult" low-surface energy items (PVC piping, blow-molded equipment cases, ABS plastics, recycled plastics). B30C-2250-595-BL 2.250" x 100' WHITE ON BLUE

Overview

Durable, low-shrink vinyl with our most aggressive adhesive. Indoor/outdoor. Conforms to irregular, curved, rough and highly textured surfaces (painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces). Adheres to "difficult" low-surface energy items (PVC piping, blow-molded equipment cases, ABS plastics, recycled plastics). B30C-2250-595-BL 2.250" x 100' WHITE ON BLUE
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 754473182991, B30C-2250-595-BL

Specifications

Width: 2.250 in
Length: 100 ft
Color: Blue, White
Material: Vinyl
Width: 2.250 in
Color: Blue, White
Length: 100 ft
Material: Vinyl

Customer Reviews

No reviews for this product
(0)