
300V 600A SEMICOND FUSE
Item #: 37874
Cat #: A30QS600-4
UPC: 782001280895
Documents & Guides
300V 600A SEMICOND FUSE
Sign In or Register to view pricing and more.
No associated products found.
Overview
300V 600A SEMICOND FUSE
Also known as: 782001280895, A30QS600-4
Specifications
Amps: | 600 |
Volts AC: | 300 |
Volts DC: | 300 |
Mounting: | Bolt On |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 200 kA |
Class: | aR |
Family / Style: | A30QS |
Amps: | 600 |
Volts DC: | 300 |
Interrupt Rating DC: | 100 kA |
Class: | aR |
Volts AC: | 300 |
Mounting: | Bolt On |
Interrupt Rating AC: | 200 kA |
Family / Style: | A30QS |
Customer Reviews
No reviews for this product
(0)