MC-AL 12/3 SOLID

Item #: 378732

Cat #: MCAL123SOLSUPER250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL123SOLSUPER MC-AL 12/3 SOLID

Overview

BX MCAL123SOLSUPER MC-AL 12/3 SOLID
Also known as: MCAL123SOLSUPER250CL

Specifications

Conductors: 3
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Coil
Gauge: 12
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)