Compact Circuit Protector, 2-Pole, 60 Amp, for Cube Fuses

Item #: 378703

Cat #: CCP-2-60CF

UPC: 051712201506

Sign In or Register to view pricing and more.
Documents & Guides
Compact Circuit Protector, 2-Pole, 60 Amp, for Cube Fuses, 35mm DIN Rail Mount

Overview

Compact Circuit Protector, 2-Pole, 60 Amp, for Cube Fuses, 35mm DIN Rail Mount
The revolutionary Edison CCP is 1/3 the footprint of a molded case circuit breaker. The level of protection provided by the CCP is up to three times the Short Circuit Current Rating (SCCR) at full voltage than a molded case circuit breaker while providing disconnecting means.
Also known as: 051712201506, CCP-2-60CF

Specifications

Poles: 2
Mounting: DIN Rail
Volts AC: 600
Amps: 60
Type: Circuit Protector
Poles: 2
Volts AC: 600
Type: Circuit Protector
Mounting: DIN Rail
Amps: 60

Customer Reviews

No reviews for this product
(0)