This product has been discontinued.
Track Head, Wall Washer, T4, 1 Lamp, 150W, Black
Item #: 378616
Cat #: 22WW4BK
UPC: 784197484033
Sign In or Register to view pricing and more.
Documents & Guides
Track Head, Wall Washer, T4, 1 Lamp, 150 Watt, Width: 5-3/8 in, Black
Overview
Track Head, Wall Washer, T4, 1 Lamp, 150 Watt, Width: 5-3/8 in, Black
Also known as: 784197484033, 22WW4BK
Specifications
Type: | Track Heads |
Wattage: | 150 |
Color: | Black |
Diameter: | 5 3/8 in |
Type: | Track Heads |
Color: | Black |
Wattage: | 150 |
Diameter: | 5 3/8 in |
Customer Reviews
No reviews for this product
(0)