Series C, G-frame Molded Case Equipment Protector

Item #: 378590

Cat #: GHBGFEP1020C

UPC: 786685482590

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHBGFEP1020C G-FRAME

Overview

C-H GHBGFEP1020C G-FRAME
Also known as: 786685482590, GHBGFEP1020C

Specifications

Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating DC: 14 kA
Volts AC: 277
Amps: 20
Mounting: Bolt On
Volts DC: 125
Poles: 1
Interrupt Rating DC: 14 kA

Customer Reviews

No reviews for this product
(0)