Heat Shrink, Medium-Wall, 2 - 2/0 AWG, 48", Black

Item #: 378535

Cat #: MDT-1100-48-BLACK-20-PCS

UPC: 054007406747

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Medium Wall, 2 to 2/0 AWG, 500 Volt, Black, Expanded Insulation Diameter 1.10 Inch, Recovered Insulation Diameter 0.37 Inch, Tube Length 4 Foot Piece, Package of 20 Each

Overview

Heat Shrink, Medium Wall, 2 to 2/0 AWG, 500 Volt, Black, Expanded Insulation Diameter 1.10 Inch, Recovered Insulation Diameter 0.37 Inch, Tube Length 4 Foot Piece, Package of 20 Each
3 M™ M D T Tubing offers increased flexibility in combination with excellent abrasion, corrosion and environmental resistance properties and meets MILDTL-23053/15, Class 2.
Also known as: 054007406747, MDT-1100-48-BLACK-20-PCS

Specifications

Volts AC: 500
Color: Black
Length: 48 in
Allowable Gauge Range: 2 - 2/0
Volts AC: 500
Length: 48 in
Color: Black
Allowable Gauge Range: 2 - 2/0

Customer Reviews

No reviews for this product
(0)