4-1/4" Pilot Drill, Fits Arbor: 1L, 4L

Item #: 378484

Cat #: 1779841

UPC: 885363004830

Sign In or Register to view pricing and more.
Documents & Guides
4-1/4" Pilot Drill, Fits Arbor: 1L, 4L (25 per Pack)

Overview

4-1/4" Pilot Drill, Fits Arbor: 1L, 4L (25 per Pack)
Also known as: 885363004830, 1779841

Specifications

Diameter: 1/4 in
Length: 4 1/4 in
Type: Hole Saw Mandrel/Arbor
Material: Carbon Steel
Diameter: 1/4 in
Type: Hole Saw Mandrel/Arbor
Length: 4 1/4 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)