Actuator, 0 - 1, Front Mounted, Gray/Black, Control Knob and Plate

Item #: 37837

Cat #: 194L-HC4E-175

UPC: 662072679197

Sign In or Register to view pricing and more.
Documents & Guides
Actuator, 0 - 1, Front Mounted, Gray/Black, Control Knob and Plate, 48 mm x 48 mm, IP65, Type E, Locking

Overview

Actuator, 0 - 1, Front Mounted, Gray/Black, Control Knob and Plate, 48 mm x 48 mm, IP65, Type E, Locking
Also known as: 662072679197, 194L-HC4E-175

Specifications

Color: Gray/Black
Size: 48 x 48 mm
Mounting: Door, Front
Type: 2 Position, Actuator Handle
IP/NEMA Rating: IP65
Color: Gray/Black
Mounting: Door, Front
IP/NEMA Rating: IP65
Size: 48 x 48 mm
Type: 2 Position, Actuator Handle

Customer Reviews

No reviews for this product
(0)