Enclosure, NEMA 3R, Screw Cover, 36" x 36" x 12", Painted, Kos

Item #: 378327

Cat #: WCT363612

UPC: 786725336067

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 36 Inch x 36 Inch x 12 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts

Overview

Enclosure, NEMA 3R, Screw Cover, 36 Inch x 36 Inch x 12 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts
Designed for use as transformer housings, junction boxes, and service boxes.
Also known as: 786725336067, WCT363612

Specifications

Mounting: Surface
Size: 36 x 36 x 12 in
Color: Gray
Width: 36 in
Material: Steel
Depth: 12 in
Height: 36 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Color: Gray
Material: Steel
Height: 36 in
IP/NEMA Rating: NEMA 3R
Size: 36 x 36 x 12 in
Width: 36 in
Depth: 12 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)