OSCAR 1067 LC 50A

Item #: 37822

Cat #: 1067-LC

UPC: 782862847039

Sign In or Register to view pricing and more.
Documents & Guides
ERI 1067-LC OSCAR 1067 LC 50A

Overview

ERI 1067-LC OSCAR 1067 LC 50A
For over 100 years, Ericson has engineered and manufactured the safest portable power distribution and temporary lighting products on the market. Designed for superior durability and convenience, our engineered solutions offer customers the best tailor-made products to fit their specific needs - no one does it better.
Also known as: 782862847039, 1067-LC

Specifications

Volts AC: 120, 250
Amps: 50
Color: Yellow
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 250
Color: Yellow
Amps: 50
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)