6 AWG XHHW Stranded Copper Blue 500'

Item #: 378189

Cat #: XHHW6STRBLU500CL

UPC: 980100641160

Sign In or Register to view pricing and more.
6 AWG, XHHW-2, Stranded Copper, 600V, Blue, 500 ft. Coil

Overview

6 AWG, XHHW-2, Stranded Copper, 600V, Blue, 500 ft. Coil
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100641160, XHHW6STRBLU500CL

Specifications

Color: Blue
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6
Jacket: XLPE
Stranding: Stranded
Package Type: Coil
Color: Blue
Material: Copper
Conductors: 1
Jacket: XLPE
Package Type: Coil
Length: 500 ft
Volts AC: 600
Gauge: 6
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)