Push Button, Multi-Function, Momentary, 2-Position, Green/Green

Item #: 37816

Cat #: 800FP-U2F3F3

UPC: 662468108386

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Multi-Function, 2 Position, Flush, Green/Green, Operator Only

Overview

Push Button, Multi-Function, 2 Position, Flush, Green/Green, Operator Only
Also known as: 662468108386, 800FP-U2F3F3

Specifications

IP/NEMA Rating: IP66
Type: Multi-Function, Flush, Pushbutton
Color: Green
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66
Color: Green
Family / Style: 800F
Type: Multi-Function, Flush, Pushbutton
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)