This product may not be available in all locations.
Disconnect Switch, Non-Fused, 6P, 2-Position, 25A, 690VAC
Item #: 37814
Cat #: 194E-E25-1756
UPC: 662468863216
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 6 Pole, 2 Position, Body and Shaft, Front Mount
Overview
Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 6 Pole, 2 Position, Body and Shaft, Front Mount
Also known as: 662468863216, 194E-E25-1756
Specifications
Type: | Disconnect Switch, Open |
Volts AC: | 690 |
Mounting: | Door, Front |
Poles: | 6 |
Amps: | 25 |
Family / Style: | 194E |
Type: | Disconnect Switch, Open |
Mounting: | Door, Front |
Amps: | 25 |
Volts AC: | 690 |
Poles: | 6 |
Family / Style: | 194E |
Customer Reviews
No reviews for this product
(0)