This product has been discontinued.
1
more
Multi-Tap Connector, 7-Port, Insulated, 500 MCM - 4 AWG, 1-Sided
Item #: 378118
Cat #: IPL500-7
UPC: 662381915054
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, 7-Port, Insulated, 500 MCM - 4 AWG, 1-SidedInsulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 7, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Overview
Multi-Tap Connector, 7-Port, Insulated, 500 MCM - 4 AWG, 1-SidedInsulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 7, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381915054, IPL500-7
Specifications
Material: | Plastisol |
Color: | Black |
Wire/Cable Openings: | 7 |
Material: | Plastisol |
Wire/Cable Openings: | 7 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)