Hoff-e Ewmwg362418 Aplus 36x24x18 W

Item #: 378112

Cat #: EWMWG362418

UPC: 783510178826

Sign In or Register to view pricing and more.
Documents & Guides
HOFF-E EWMWG362418 Aplus 36x2

Overview

HOFF-E EWMWG362418 Aplus 36x2
Also known as: 783510178826, EWMWG362418

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Height: 36.020 in
Width: 23.620 in
Depth: 18.200 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 23.620 in
Color: Black
Height: 36.020 in
Depth: 18.200 in

Customer Reviews

No reviews for this product
(0)