This product has been discontinued.

Power Supply, Low Voltage, 600W, 120 - 12VAC, 24H Timer, Photocell
Item #: 378084
Cat #: TLVA60012SC
UPC: 047503202302
Documents & Guides
Power Supply, Low Voltage Lighting, 600 Watt, 120 Volt Input - 12 Volt Ouput, 24 Hour Timer, Photocell, NEMA 3R, 6 Foot Power Cord
Sign In or Register to view pricing and more.
Overview
Power Supply, Low Voltage Lighting, 600 Watt, 120 Volt Input - 12 Volt Ouput, 24 Hour Timer, Photocell, NEMA 3R, 6 Foot Power Cord
Also known as: 047503202302, TLVA60012SC
Specifications
Wattage: | 600 |
Type: | Power Supply, Lighting |
Secondary Voltage: | 12 |
Primary Voltage: | 120 |
Wattage: | 600 |
Secondary Voltage: | 12 |
Type: | Power Supply, Lighting |
Primary Voltage: | 120 |
Customer Reviews
No reviews for this product
(0)