Pull Box 10.00x8.00x6.00

Item #: 37808

Cat #: AHE10X8X6

UPC: 783510516802

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Hinged Cover, Bulletin A90hc (hinge Cover Cut-out Box), Size/dims: 10.00x8.00x6.00, Material/finish: Steel/gray

Overview

Pull Box, Hinged Cover, Bulletin A90hc (hinge Cover Cut-out Box), Size/dims: 10.00x8.00x6.00, Material/finish: Steel/gray
These boxes feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.
Also known as: 783510516802, AHE10X8X6

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 8
Knockouts: Yes
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Knockouts: Yes
Color: Gray
Number of Knockouts: 8

Customer Reviews

No reviews for this product
(0)