This product may not be available in all locations.
2
more

Circuit breaker, LH, 250A, 3 pole, 600VAC, 25kA, 250VDC, 50kA, lugs
Item #: 378062
Cat #: LHL36250
UPC: 785901339366
Documents & Guides
Circuit breaker, LH, 250A, 3 pole, 600VAC, 25kA, 250VDC, 50kA, lugs
Sign In or Register to view pricing and more.
No associated products found.
Overview
Circuit breaker, LH, 250A, 3 pole, 600VAC, 25kA, 250VDC, 50kA, lugs
Square D LH molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. LH circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D LH molded case circuit breaker is a 3 pole unit mount breaker, 250A and 600VAC. The thermal magnetic circuit breaker has an interrupting rating of 25kA for 600VAC and 50kA for 250VDC. LH breakers are UL 489, CSA, IEC certified. .
Also known as: 785901339366, LHL36250
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)