Enclosure, Nema 1, Hinge Cover, Steel, 6" x 6" x 4", KO

Item #: 37804

Cat #: A060604

UPC: 786725300501

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Nema 1, Hinge Cover with Clamps, Steel, 6 Inch x 6 Inch x 4 Inch, Wall Mount, with Knockouts, A Series, Cutout Box

Overview

Enclosure, Nema 1, Hinge Cover with Clamps, Steel, 6 Inch x 6 Inch x 4 Inch, Wall Mount, with Knockouts, A Series, Cutout Box
Designed for use as surface-mounted junction box, switch box and cutout box.
Also known as: 786725300501, A060604

Specifications

Depth: 4 in
Size: 6 x 6 x 4 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Mounting: Wall
Standards: California Proposition 65
Depth: 4 in
IP/NEMA Rating: NEMA 1
Material: Steel
Mounting: Wall
Size: 6 x 6 x 4 in
Height: 6 in
Width: 6 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)