This product has been discontinued.
Generator, Standby, 25kW, 240VAC, 104A, @240V, Pad Mount, LP/NG
Item #: 377982
Cat #: QT02515ANSX
UPC: 696471613087
Sign In or Register to view pricing and more.
Documents & Guides
Generator, Standby, 25 kW, 240 Volt AC, 104 Amp, @ 240 Volt, Pad Mount, LP/NG
Overview
Generator, Standby, 25 kW, 240 Volt AC, 104 Amp, @ 240 Volt, Pad Mount, LP/NG
Also known as: 696471613087, QT02515ANSX
Specifications
Amps: | 104 |
Volts AC: | 240 |
Wattage: | 25 kW |
Mounting: | Pad |
Standards: | California Proposition 65 |
Amps: | 104 |
Wattage: | 25 kW |
Standards: | California Proposition 65 |
Volts AC: | 240 |
Mounting: | Pad |
Customer Reviews
No reviews for this product
(0)