
Sign In or Register to view pricing and more.
Documents & Guides
Combo Drill/Tap Bit, Size: 12-24NC, Hex Shank Size: 1/4", Material Thickness: 10GA
Overview
Combo Drill/Tap Bit, Size: 12-24NC, Hex Shank Size: 1/4", Material Thickness: 10GA
Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time
Back tapered beyond tap toprevent thread damage from over-drilling
Deburr/countersink also provided on bit beyond back taper
Made from hardened high-speed steel vs. carbon steel forlonger life
High quality hex shank to ensure strong connection to drill chuck
Designed to tap up to 10-gauge metal
Quick change adaptor included in both metric and standard kits
Also known as: 783310176152, DTAP12-24
Specifications
Type: | Drill/Tap Bit |
Material: | High-Speed Steel |
Type: | Drill/Tap Bit |
Material: | High-Speed Steel |
Customer Reviews
No reviews for this product
(0)