9W PAR20 LED Lamp, 27K

Item #: 377951

Cat #: LED9E26P2027KFL

UPC: 762148196938

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, PAR20, 9W, 120V, FL40, 2700KDimmable LED Lamp, 9W, 120V, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 450, CRI: 85, Color Temperature: 2700K, Beam Angle: Flood 40°, Rated Average Life: 50000 Hours, 40W Equivalent. ### NOTE ### NO LONGER MADE ### SEE SUB ### 100571 ###

Overview

Dimmable LED Lamp, PAR20, 9W, 120V, FL40, 2700KDimmable LED Lamp, 9W, 120V, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 450, CRI: 85, Color Temperature: 2700K, Beam Angle: Flood 40°, Rated Average Life: 50000 Hours, 40W Equivalent. ### NOTE ### NO LONGER MADE ### SEE SUB ### 100571 ###
Also known as: 762148196938, LED9E26P2027KFL

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Shape: PAR20 (Sealed Beam)
Lumens: 450
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Lumens: 450
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Wattage: 9
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)