Single Remote Lamp, 9.6V, 1W

Item #: 377779

Cat #: ELALEDM12

UPC: 784231918326

Sign In or Register to view pricing and more.
Documents & Guides
Single Remote Lamp, LED, 9.6 Voltage, 1 Wattage

Overview

Single Remote Lamp, LED, 9.6 Voltage, 1 Wattage
Also known as: 784231918326, ELALEDM12

Specifications

Wattage: 1
Material: Thermoplastic
Color: White
Light Technology: LED
Wattage: 1
Color: White
Material: Thermoplastic
Light Technology: LED

Customer Reviews

No reviews for this product
(0)