LED Emergency Light

Item #: 377778

Cat #: EXGLEDELM6

UPC: 784231874851

Sign In or Register to view pricing and more.
Documents & Guides
Emergency/Exit Sign, 120/277V, 90 Min Battery Backup, Green LED Letters, White Housing

Overview

Emergency/Exit Sign, 120/277V, 90 Min Battery Backup, Green LED Letters, White Housing
The Lithonia Lighting® EXG/EXR LED Exit Signs are suitable for emergency lighting applications such as stairways and hallways. This fully assembled, single-face exit sign with extra faceplate is available in green and red letters with a black housing. Its low profile design makes it ideal for safely illuminating the path of egress in small spaces and can be wall or ceiling mounted. The emergency battery provides 90 minutes of illumination in the event of a power loss.
Also known as: 784231874851, EXGLEDELM6

Specifications

Material: Thermoplastic
Wattage: 3.800
Light Technology: LED
Color: White/Green
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 3.800
Color: White/Green

Customer Reviews

No reviews for this product
(0)