Connection Products

Item #: 37777

Cat #: 1492-IFM20F-FS120-2

UPC: 662072721087

Sign In or Register to view pricing and more.
Documents & Guides
20-Point Isolated Fusible Digital IFM, 5 x 20mm Fuse Clips, 120V AC/DC Blown Fuse Indicators, Extra Terminals for Outputs ,DigitalInterface Module

Overview

20-Point Isolated Fusible Digital IFM, 5 x 20mm Fuse Clips, 120V AC/DC Blown Fuse Indicators, Extra Terminals for Outputs ,DigitalInterface Module
Reduce wiring time and maintenance costs with more accurate connections. Allen-Bradley® Bulletin 1492 I/O wiring system modules and cables reduce in-panel programmable controller wiring to discrete analog field devices by up to 75%. Catalog item 1492-IFM20F-FS120-2 from Rockwell Automation® is a wiring system module.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072721087, 1492-IFM20F-FS120-2

Specifications

Volts DC: 120
Volts AC: 120
Amps: 12
Type: Interface Module, Digital
Volts DC: 120
Amps: 12
Volts AC: 120
Type: Interface Module, Digital

Customer Reviews

No reviews for this product
(0)