Locking Receptacle, 30A, 250V, L15-30R, 3P4W

Item #: 377730

Cat #: 27CM-20

UPC: 078477108192

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 250 Volt, 3-phase, NEMA L15-30R, 3P, 4W, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Corrosion Resistant. Yellow

Overview

30 Amp, 250 Volt, 3-phase, NEMA L15-30R, 3P, 4W, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Corrosion Resistant. Yellow
30 Amp, 250 Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Corrosion Resistant, Yellow
Also known as: 078477108192, 27CM-20

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Amps: 30
Volts AC: 250
NEMA Configuration: L15-30R
Color: Yellow
Type: Grounding, Receptacle
Amps: 30
NEMA Configuration: L15-30R
Mounting: Flush
Volts AC: 250
Color: Yellow

Customer Reviews

No reviews for this product
(0)