This product has been discontinued.
![Rectangular Pull Box Rectangular Pull Box](https://rexel-cdn.com/products/carson-specification-grade-1419.jpg?i=33123908-AC62-4FB7-B5F2-0EC6994DF4CE&f=420)
Rectangular Pull Box
Item #: 377727
Cat #: 1419-12-4B
UPC:
Documents & Guides
Rectangular Pull Box, Material: HDPE. W x L x D: 14" x 19" x 12", Lid Marked: "Fiber Optic", Body Color: Green, Lid Color: Green. Includes: Hex Bolts.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Rectangular Pull Box, Material: HDPE. W x L x D: 14" x 19" x 12", Lid Marked: "Fiber Optic", Body Color: Green, Lid Color: Green. Includes: Hex Bolts.
Also known as: 1419-12-4B
Specifications
Color: | Green |
Depth: | 18 in |
Width: | 14 in |
Material: | Polyethylene |
Height: | 19 in |
Color: | Green |
Width: | 14 in |
Height: | 19 in |
Depth: | 18 in |
Material: | Polyethylene |
Customer Reviews
No reviews for this product
(0)