Reset Rod, Threaded, 145mm Length, 141-159 Adjustable, 10mm Pusher

Item #: 37767

Cat #: 800F-ATR08

UPC: 662468122269

Documents & Guides
Reset Rod, Threaded, 145 mm Length, Adjustable, From 141 mm to 159 mm, 10 mm Pusher
Sign In or Register to view pricing and more.

No associated products found.

Overview

Reset Rod, Threaded, 145 mm Length, Adjustable, From 141 mm to 159 mm, 10 mm Pusher
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-ATR08 from Rockwell Automation® is an 800F push-button accessory. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468122269, 800F-ATR08

Specifications

Type: Reset Rod, 10mm Pusher
Family / Style: 800F
Length: 145 mm
Range: 141 - 159 mm
Type: Reset Rod, 10mm Pusher
Length: 145 mm
Family / Style: 800F
Range: 141 - 159 mm

Customer Reviews

No reviews for this product
(0)