Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Br

Item #: 37758

Cat #: QBHGF1020

UPC: 786679373200

Sign In or Register to view pricing and more.
Documents & Guides
Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Single-pole, 5 mA Trip Sensitivity, 20A, 22 kAIC, 120V, Bolt-on mounting

Overview

Quicklag Industrial Ground Fault Thermal-Magnetic Circuit Breaker, Single-pole, 5 mA Trip Sensitivity, 20A, 22 kAIC, 120V, Bolt-on mounting
Also known as: 786679373200, QBHGF1020

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)