This product may not be available in all locations.
Terminal Block, White, 35A, 600V AC/DC, 14mm
Item #: 37756
Cat #: 1492-CD3
UPC: 662073605522
Terminal Block, White, 35 Amp, 600 Volt AC/DC, Screw Terminal, with #8 Screw, 14 mm, 50 in a Package
Sign In or Register to view pricing and more.
Overview
Terminal Block, White, 35 Amp, 600 Volt AC/DC, Screw Terminal, with #8 Screw, 14 mm, 50 in a Package
Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.
Also known as: 662073605522, 1492-CD3
Specifications
Type: | Terminal Block |
Amps: | 35 |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | White |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 10 |
Type: | Terminal Block |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Amps: | 35 |
Volts DC: | 600 |
Color: | White |
Allowable Gauge Range: | 22 - 10 |
Customer Reviews
No reviews for this product
(0)