Panel Board, Interior, 400A, 72 Space, NQ Type, 240VAC, 48VDC, 3PH

Item #: 377509

Cat #: NQ472L4C

UPC: 785901502555

Panel Board, Interior, 400 Amp, 72 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Copper Bus
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel Board, Interior, 400 Amp, 72 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Copper Bus
Also known as: 785901502555, NQ472L4C

Specifications

Mounting: Can
Phase: 3
Amps: 400
Volts DC: 48
Poles: 4
Volts AC: 240
Spaces: 72
Circuits: 72
Standards: California Proposition 65
Mounting: Can
Amps: 400
Poles: 4
Spaces: 72
Standards: California Proposition 65
Phase: 3
Volts DC: 48
Volts AC: 240
Circuits: 72

Customer Reviews

No reviews for this product
(0)