Floor Marking Tape, 4" x 10" Arrow, Green

Item #: 377506

Cat #: 104425

UPC: 754473162030

Sign In or Register to view pricing and more.
Floor Marking Tape, 4 Inch x 10 Inch Arrow, Green, 100 Per Pack

Overview

Floor Marking Tape, 4 Inch x 10 Inch Arrow, Green, 100 Per Pack
Also known as: 754473162030, 104425

Specifications

Color: Green
Material: Polyester
Width: 4 in
Length: 10 in
Type: Floor Marking Tape
Color: Green
Width: 4 in
Type: Floor Marking Tape
Material: Polyester
Length: 10 in

Customer Reviews

No reviews for this product
(0)