Transformer, Control, Terminal Connection, 1KVA, 120x240-120/240

Item #: 377505

Cat #: PH1000PP

UPC: 803423018177

Transformer, Control, Terminal Board Connection, 1 KVA, 120 x 240 - 120/240, Imperator, Open
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Control, Terminal Board Connection, 1 KVA, 120 x 240 - 120/240, Imperator, Open
Also known as: 803423018177, PH1000PP

Specifications

Type: Industrial Control, Transformer
Volts AC: 120, 240
Phase: 1
Volt Amps: 1kVA
Primary Voltage: 120/240, 110/220, 115/230
Secondary Voltage: 11.5/23, 11/22
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 120/240, 110/220, 115/230
Volts AC: 120, 240
Volt Amps: 1kVA
Secondary Voltage: 11.5/23, 11/22

Customer Reviews

No reviews for this product
(0)