Timing Relay, High Performance, One Shot, Pulse Controlled, 1NO

Item #: 377470

Cat #: 700-FSK3EU23

UPC: 662468890359

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, High Performance, General Purpose, One Shot, Pulse Controlled, 0.05 - 1 Minute, 1 Normally Open, Changeover Single Pole Double Throw, 24 -48 Volt DC, 24 - 240 Volt AC

Overview

Timing Relay, High Performance, General Purpose, One Shot, Pulse Controlled, 0.05 - 1 Minute, 1 Normally Open, Changeover Single Pole Double Throw, 24 -48 Volt DC, 24 - 240 Volt AC
Multi-function timing to help you reduce stock and standardize your design. The Allen-Bradley® Bulletin 700-FS DIN rail high performance timing relays have a timing range of .05 seconds to 60 hours and have a 22.5 mm space-saving design. Catalog item 700-FSK3EU23 is a 700-FS general purpose high performance timing relay from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468890359, 700-FSK3EU23

Specifications

Type: Timing Relay, One Shot
Mounting: DIN Rail
Poles: 1
Range: 0.050 - 1 min
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 48
Type: Timing Relay, One Shot
Poles: 1
Volts AC Control Range: 24 - 240
Mounting: DIN Rail
Range: 0.050 - 1 min
Volts DC Control Range: 24 - 48

Customer Reviews

No reviews for this product
(0)