Control Tower Stack Light, Size: 50mm, 25cm Pole Mount, Black Base/Cap

Item #: 377426

Cat #: 855EE-B24Y6P1

UPC: 884951688803

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, Size: 50mm, 25cm Pole Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Blue, Includes Single Circuit/Single Tone Piezo Style Sound Module, 855E Series.

Overview

Control Tower Stack Light, Size: 50mm, 25cm Pole Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Blue, Includes Single Circuit/Single Tone Piezo Style Sound Module, 855E Series.
Also known as: 884951688803, 855EE-B24Y6P1

Specifications

Mounting: Pole
Color: Blue
Volts DC: 24
Volts AC: 24
Size: 50 mm
Mounting: Pole
Volts DC: 24
Size: 50 mm
Color: Blue
Volts AC: 24

Customer Reviews

No reviews for this product
(0)