Terminal Block, 3 Level Sensor, 10A, 300V AC/DC, Blue, 2.5mm

Item #: 37736

Cat #: 1492-WTS3-B

UPC: 662072784662

Documents & Guides
Terminal Block, 3 Level Sensor, 10 Amp, 300 Volt AC/DC, Blue, 2.5 mm, No Indicator, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 3 Level Sensor, 10 Amp, 300 Volt AC/DC, Blue, 2.5 mm, No Indicator, 50 in a Package
Our IEC Screw-type Terminal Blocks meet recognized international IEC standards. Our finger-safe blocks are designed for DIN rail mounting. We offer a wide range of high-density IEC block types, from general feed-through for control wiring to specialty blocks for grounding and isolation, plus thermocouple blocks designed for temperature-dependent process control applications. Our Bulletin 1492 Multi-circuit Feed-through IEC Screw-type Terminal Blocks are ideal for applications where control signals must be distributed and collected through the same blocks. The blocks are a good solution for high-density wiring applications and are available in nine colors.
Also known as: 662072784662, 1492-WTS3-B

Specifications

Type: Terminal Block, Sensor
Color: Blue
Amps: 10
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 300
Allowable Gauge Range: 26 - 14
Type: Terminal Block, Sensor
Amps: 10
Family / Style: 1492
Volts DC: 300
Color: Blue
Volts AC: 300
Mounting: DIN Rail
Allowable Gauge Range: 26 - 14

Customer Reviews

No reviews for this product
(0)