Discrete mixed I/O module, Modicon X80, 16 inputs, 16 outputs, 24V DC positive

Item #: 377267

Cat #: BMXDDM3202K

UPC: 785901501626

Sign In or Register to view pricing and more.
Discrete mixed I/O module, Modicon X80, 16 inputs, 16 outputs, 24V DC positive

Overview

Discrete mixed I/O module, Modicon X80, 16 inputs, 16 outputs, 24V DC positive
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This discrete I/O module has 16 input channels, 16 solid state output channels. It is a discrete I/O module with a discrete input/output voltage of 24V DC, an output current of 0.1A, a maximum power dissipation of 4W and current consumption of 104mA at 24V DC, 166mA at 3.3V DC. This product is robust, high quality and based on the latest innovative technology. It offers 432904 hours of MTBF. It is an IP20 rated product. It weighs 0.11kg. It is suitable for medium to large process applications. This product is certified by Merchant Navy, RCM, CSA, EAC, CE and UL. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. This input compatible with 2-wire/3-wire proximity sensors conforming to IEC 60947-5-2. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901501626, BMXDDM3202K

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)