This product may not be available in all locations.
1
more
Breaker, 125A, 2P, 120/240V, 10 kAIC, Type CH, Shunt Trip
Item #: 377254
Cat #: CH2125ST
UPC: 782113364308
Sign In or Register to view pricing and more.
Documents & Guides
125 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Shunt Trip
Overview
125 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Shunt Trip
Also known as: 782113364308, CH2125ST
Specifications
Family / Style: | CH |
Poles: | 2 |
Amps: | 125 |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Family / Style: | CH |
Amps: | 125 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120, 240 |
Customer Reviews
No reviews for this product
(0)