This product may not be available in all locations.
2
more
Meter Main, All-In-One, 100A, OH/UG Service, Main Breaker, 16/24
Item #: 377218
Cat #: SC1624M100S
UPC: 785901308812
Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, All-In-One, 100 Amp, 4 Jaw, OH/UG Service, Main Breaker, 16 Space, 24 Circuit, 10 kAIC, Homeline, Surface Mount
Overview
Meter Main, All-In-One, 100 Amp, 4 Jaw, OH/UG Service, Main Breaker, 16 Space, 24 Circuit, 10 kAIC, Homeline, Surface Mount
Also known as: 785901308812, SC1624M100S
Specifications
Amps: | 100 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 24 |
Jaws: | 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 10 kA |
Amps: | 100 |
Phase: | 1 |
Circuits: | 24 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Mounting: | Surface |
Volts AC: | 120/240 |
Jaws: | 4 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)