Rainproof Trough, 8" x 8" x 3', Galvanized

Item #: 377180

Cat #: AB-8836RT

UPC: 707353021453

Sign In or Register to view pricing and more.
Documents & Guides
Rainproof Trough, 8" x 8" x 3', Galvanized

Overview

Rainproof Trough, 8" x 8" x 3', Galvanized
Also known as: 707353021453, AB-8836RT

Specifications

Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 8 in
Material: Steel
Color: Plain
Length: 36 in
Height: 8 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)