17W PAR38 LED Lamp, 30K

Item #: 377135

Cat #: 17PAR38/END/3000/120V/DIMM/22D

UPC: 046674101865

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 930, CRI: 85, Color Temperature: 3000K, Beam Angle: 22°, Rated Average Life: 45,000 Hrs. *Philips Part # 41018-3* 75W Equivalent.

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 930, CRI: 85, Color Temperature: 3000K, Beam Angle: 22°, Rated Average Life: 45,000 Hrs. *Philips Part # 41018-3* 75W Equivalent.
Also known as: 046674101865, 17PAR38/END/3000/120V/DIMM/22D

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Wattage: 17
Shape: PAR38 (Sealed Beam)
Lumens: 930
Light Technology: LED
Dimmable: Yes
Angle: 22°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 17
Lumens: 930
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 22°

Customer Reviews

No reviews for this product
(0)