Cable, Digital I/O Module Ready, 40 Cond., 22 AWG, 1.0m, (3.28')

Item #: 37713

Cat #: 1492-CABLE010TBNH

UPC: 662072805893

Sign In or Register to view pricing and more.
Documents & Guides
Digital I/O Module Ready Cable, 20 Conductor, 18 AWG, with 1756-TBNH Connectors, 1.0 meter (3.28 Foot)

Overview

Digital I/O Module Ready Cable, 20 Conductor, 18 AWG, with 1756-TBNH Connectors, 1.0 meter (3.28 Foot)
Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing fieldwiring information are included for each interface module and I/O module combination.
Also known as: 662072805893, 1492-CABLE010TBNH

Specifications

Gauge: 18
Family / Style: 1492
Length: 1 m
Type: Pre-Wired Cable
Gauge: 18
Length: 1 m
Family / Style: 1492
Type: Pre-Wired Cable

Customer Reviews

No reviews for this product
(0)