PVC Coated 90° GRC Elbow, 1", 24" Radius

Item #: 377117

Cat #: LRELL1X24-G

UPC: 704508395094

Sign In or Register to view pricing and more.
Documents & Guides
1" Diameter, 90° Elbow, 24" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

1" Diameter, 90° Elbow, 24" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.
Also known as: 704508395094, LRELL1X24-G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 24 in
Diameter: 1 in
Material: PVC Coated Steel
Sweep Radius: 24 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)