240' Fish Tape Only

Item #: 377008

Cat #: RS438-240

UPC: 783310124719

Sign In or Register to view pricing and more.
240' Fish Tape Without Winder Case, Diameter: 1/8", Thickness: 0.060", Material: Steel

Overview

240' Fish Tape Without Winder Case, Diameter: 1/8", Thickness: 0.060", Material: Steel
Oil-tempered spring steel for excellent fishing performance, Dirt-free tape finish keeps hands cleaner during use
Also known as: 783310124719, RS438-240, fishtape

Specifications

Type: Replacement, Fish Tape
Diameter: 1/8 in
Material: Steel
Length: 200 ft
Type: Replacement, Fish Tape
Material: Steel
Diameter: 1/8 in
Length: 200 ft

Customer Reviews

No reviews for this product
(0)