Power Distribution Block, 3P, 115A, 1 In/1 Out, #2 - #14AWG

Item #: 377

Cat #: 1492-50X

UPC: 662072314012

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3P, 115A, 1 In/1 Out, #2 - #14AWG

Overview

Power Distribution Block, 3P, 115A, 1 In/1 Out, #2 - #14AWG
Rockwell Automation has tested a number of the 1492-PD Power Terminal blocks to determine their SCCR related to the new testing requirements. These are the standard Power Terminal Blocks that have been used in Industrial Control Panels. 
Also known as: 662072314012, 1492-50X

Specifications

Amps: 115
Family / Style: 1492
Type: Power Distribution Block
Allowable Gauge Range: 14 - 2
Amps: 115
Type: Power Distribution Block
Family / Style: 1492
Allowable Gauge Range: 14 - 2

Customer Reviews

No reviews for this product
(0)