QUANTUM THERMOPLASTIC EXIT/UNIT COMBO

Item #: 37685

Cat #: LHQMSW3RHORO

UPC: 745973950920

Documents & Guides
No Documents Available
QUANTUM THERMOPLASTIC EXIT/UNIT COMBO
Sign In or Register to view pricing and more.

No associated products found.

Overview

QUANTUM THERMOPLASTIC EXIT/UNIT COMBO
Also known as: 745973950920, LHQMSW3RHORO

Specifications

Volts DC: 6
Wattage: 5
Material: Thermoplastic
Color: White/Red
Light Technology: LED, Krypton
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Light Technology: LED, Krypton
Wattage: 5
Color: White/Red
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)